Beli speed controller valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Speed Controller Meter InDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.atribut:
- Control Method: Meter Inn
- Fluid: air
- Form: elbow
- Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 60
- Pressure: CheckValve operation: 0.05MPa
- PISCO Speed Controller Elbowatribut:
- Working Pressure (MPa): 0.1 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- EMC Fitting (inch)atribut:
- Series: ESC
- PISCO Speed Controller Meter OutDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.atribut:
- Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
- Shape: Elbow Type
- Color: Open Ring/Resin Body: Black
- Form: elbow
- Operating Temperature Range: 0 to 60°C
- Control Method: Meter out
- Fluid: air
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- PISCO Speed Controller Meter InDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.atribut:
- Operating Temperature Range: 0 to 60°C
- Fluid: air
- PISCO Tube Fitting StraightDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Vacuum Pressure: -100kPa
- Orientalmotor AC Speed Controlleratribut:
- RohS Compliant: Yes
- Safety Standards: UL CSA CCC EN CE
- Power Supply (V AC): Single-Phase 100-115
- Orientalmotor AC Speed Control Motor US2 SeriesDeskripsi:This product is a single speed controller circuit for AC speed control motors.This product does not come with a power cable. We have products that come with a power cable. (Product name: US2D15-EC-CC )
- KANZAWA WORKS Speed ControllerDeskripsi:An inexpensive type speed controller that can control the rotational speed of electric tools and minimizes the functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers . It can be controlled while maintaining the torque, which helps extend the life of the end tool and is safe and convenient for drilling hard wood and large diameter holes. It also has a sound reduction effect, so it is convenient even in places where power tool noise is a concern.atribut:
- Dimensions (mm): 65x130x41
- Voltage (V): 100
- Current (A): 15
- Maximum Load (W): 1500
- Control Method/Rotation Speed: SCR feedback control/LOW to 70%
- Fuse: Glass tube fuse
- Number of Revolutions (%): 0 to 70
- PISCO Speed Controller Meter OutDeskripsi:Usage:Connection between screw and tubeatribut:
- Form: Elbow
- Fluid: Air
- Operating Pressure Range (MPa): 0 - 0.9
- Operating Temperature Range (°C): 0 - 60
- monotaro Speed Controller Meter OutDeskripsi:To the air flow rate adjustment.atribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1
- Type of control: Meter out
- Operating Temperature Range (°C): -5~60
- PISCO Hand Valve Union Straightatribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Pressure (MPa): 0.9
- Working Vacuum Pressure (kPa): -100
- PISCO Speed Controller Meter OutDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.atribut:
- Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
- Shape: Elbow Type
- Color: Open Ring/Resin Body: Black
- Form: elbow
- Operating Temperature Range: 0 to 60°C
- Control Method: Meter out
- Fluid: air
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- PISCO Throttle Valve Union StraightDeskripsi:Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the tube and the tube (same diameter)atribut:
- Shape: Union straight type
- Fluid: air
- Schneider Electric Altivar 212 Variable Speed Driveatribut:
- EMC Filter: Class C2 EMC filter integrated
- Network Frequency (Hz): 47.5-63
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Supply Frequency (Hz): 50-60 (-5 to 5%)
- Supply Voltage Limits (V): 323-528
- monotaro Speed Controller Union Straight TypeDeskripsi:To the air flow rate adjustment.atribut:
- Fluid: air
- Operating Pressure Range (MPa): 1
- Fluid Used: air
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
Daftar Harga speed controller valve Terbaru March 2026
| PISCO Speed Controller Meter In | Rp139.900 |
| PISCO Speed Controller Elbow | Rp149.900 |
| EMC Fitting (inch) | Rp21.900 |
| PISCO Speed Controller Meter Out | Rp149.900 |
| SMC Speed Controller | Rp74.900 |
| PISCO Speed Controller Meter In | Rp139.900 |
| PISCO Tube Fitting Straight | Rp26.900 |
| Orientalmotor AC Speed Controller | Rp1.899.900 |
| Orientalmotor AC Speed Control Motor US2 Series | Rp2.599.900 |
| Orientalmotor AC Speed Control Motor | Rp1.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/hoP104633636-1.jpg)



%20Lurus/PISCO%20Tube%20Fitting%20Straight/P102529162-1.jpg)